Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 3/4"
Mfr # 26625
Zoro # G5212063
product price: $187.67
/ea
Free Shipping & Returns
$187.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 2-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 2-1/2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26625
- Zoro # G5212063
- UPC # 691514266251
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 2-1/2 in x 3/4 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 3/4" |
Fitting Side B Pipe Size | 2 1/2 in |
Overall Length | 6 5/16 in |
Fitting Pipe Size | 2 1/2 in, 3/4 in |
Fitting Side A Pipe Size | 2 1/2 in |
Fitting Side C Pipe Size | 3/4 in |
Pipe Size | 2 1/2 in x 2 1/2 in x 3/4 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material FKM, Specific Fitting Shape Adapter Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 5/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO VALVE (MV220SL)
- TERRAZZO-WARE Corner Shower Base 36"x36", Marble Chips (SBC-36-2F)
- PARKER Needle Valve, Straight, SS, 1/2 In., FNPT (HNVS8FF)
- ZORO SELECT Stopper, Pop-Up Type, 4" L, Black, ABS (32351)
- VIEGA Viega MegaPressG adapter, 1" x 3/4" (25586)
- VIEGA Street Elbow (26071)
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79315)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 3/4 in x 3/4 in Tube Size (77022)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/2" (79265)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (25120)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1-1/4" (22313)
- Viega Tube Fittings