Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 1-1/2"
Mfr # 26575
Zoro # G5239363
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 2-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26575
- Zoro # G5239363
- UPC # 691514265759
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 2-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 1-1/2" |
Fitting Pipe Size | 1 1/2 in, 2 1/2 in |
Overall Length | 7 1/32 in |
Fitting Side C Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Fitting Side A Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in x 2 1/2 in x 1 1/2 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Fitting Side C Pipe Size 1 1/2 in, O-Ring Material FKM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 1/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 55" x 34" Panel Toilet Partition, Solid Polymer, Cream (65-M083350-9235)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVL7)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 3/8" NPT Female (ZUSA-PF-45)
- VIEGA Reducer (25966)
- VIEGA Viega MegaPress XL flange, 4" (26785)
- VIEGA Viega MegaPressG reducer, 1" x 3/4" (26011)
- VIEGA Viega MegaPress tee, 2" x 2" x 1-1/4" (25395)
- VIEGA Viega MegaPress 90 elbow, 3/4" x 3/4" (90010)
- VIEGA Transition coupling (95470)
- VIEGA Viega ProPress XL cap, 2-1/2" (20833)
- Viega Press-Fit Tube Fittings