Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL reducer, 4" x 3"
Mfr # 26755
Zoro # G5176512
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type FTG x Press
- Tube Size 4 in
- Pipe Size - Pipe Fitting 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26755
- Zoro # G5176512
- UPC # 691514267555
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in |
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Side B Pipe Size | 3 in |
Fitting Side A Copper Tube Size | 4 in |
Overall Length | 7 11/32 in |
Fitting Pipe Size | 3 in |
Copper Tube Size | 4 in |
Pipe Size | 3 in |
Fitting Copper Tube Size | 4 in |
Description
Reducer, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Material Carbon Steel, Fitting Side B Pipe Size 3 in, O-Ring Material FKM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 7 11/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9004761105 Kit Element 480/5000 (9004761105)
- ZURN Wall Hydrant, Moderate Climate (Z1333-C)
- STREAMLINE 1/4 C X C ROLL-STOP CPLG (W 01009)
- PARKER 1/8" CPI x MNPT SS Male 90 Degree Elbow (2-2 CBZ-SS)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25146)
- VIEGA Viega ProPress 90 elbow, 1/2" x 3/8" (79520)
- VIEGA Elbow (80450)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20705)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1-1/2" (25321)
- VIEGA Street Elbow (26126)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (25035)
- Viega Tube Fittings