Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL reducer, 4" x 2-1/2"
Mfr # 26750
Zoro # G5219842
Free Shipping & Returns
$154.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type FTG x Press
- Tube Size 4 in
- Pipe Size - Pipe Fitting 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 26750
- Zoro # G5219842
- UPC # 691514267500
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in |
Pipe Size - Pipe Fitting | 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side B Pipe Size | 2 1/2 in |
Fitting Side A Copper Tube Size | 4 in |
Pipe Size | 2 1/2 in |
Copper Tube Size | 4 in |
Fitting Pipe Size | 2 1/2 in |
Fitting Copper Tube Size | 4 in |
Overall Length | 7 1/16 in |
Description
Reducer, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Material Carbon Steel, Fitting Side B Pipe Size 2 1/2 in, O-Ring Material FKM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 7 1/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W (CWT449249CMFG#WH)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/8" Tube Size, Black (ZUSA-TF-PTC-126)
- CHERNE Pipe Plug, Mechanical, 2 In (273328)
- BANJO T-Line Stainer, 1-1/4", FNPT, 30 Mesh (LST125-30)
- VIEGA Viega MegaPressG 90 elbow, 2" x 2" (25226)
- VIEGA Viega MegaPress cap, 1-1/2" (95405)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78097)
- VIEGA Cap (80370)
- VIEGA Reducer (28850)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78167)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20793)
- Viega Tube Fittings