Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL reducer, 3" x 2-1/2"
Mfr # 26735
Zoro # G5224821
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type FTG x Press
- Tube Size 3 in
- Pipe Size - Pipe Fitting 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 26735
- Zoro # G5224821
- UPC # 691514267357
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in |
Pipe Size - Pipe Fitting | 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" |
Overall Length | 5 17/32 in |
Fitting Side B Pipe Size | 2 1/2 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Pipe Size | 2 1/2 in |
Copper Tube Size | 3 in |
Fitting Copper Tube Size | 3 in |
Pipe Size | 2 1/2 in |
Description
Reducer, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Material Carbon Steel, Fitting Side B Pipe Size 2 1/2 in, O-Ring Material FKM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 5 17/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 18in.L (20PL-CA11-0180-11D-38D)
- GENOVA PRODUCTS Plugs 4 in. Abs Cleanout (ABS001061600)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609C)
- KISSLER Brass Drinking Filler, Includes Bubbler Assembly (67-0200)
- VIEGA Viega MegaPress reducer, 3/4" x 1/2" (26000)
- VIEGA Coupling (28780)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/4" (79270)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1" (20794)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79380)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (79785)
- LEGEND VALVE 2" COPPER PRESS CAP (450-488P)
- Viega Tube Fittings