Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL reducer, 2-1/2" x 2"
Mfr # 26715
Zoro # G5249610
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type FTG x Press
- Tube Size 2-1/2 in
- Pipe Size - Pipe Fitting 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26715
- Zoro # G5249610
- UPC # 691514267159
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in |
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Overall Length | 4 31/32 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Copper Tube Size | 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in |
Fitting Side B Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Description
Reducer, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Material Carbon Steel, Fitting Side B Pipe Size 2 in, O-Ring Material FKM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 31/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-914BP/15)
- TOTO Automatic Flush Valve, 0.125 gal. Flush (TEU1UA12#CP)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (25040)
- ZORO SELECT 1/8" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNA18)
- VIEGA Viega ProPress reducer, 2" x 1-1/4" (22328)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25480)
- VIEGA Viega ProPress extended coupling No stop, 1-1/4" x 1-1/4" (79020)
- VIEGA Viega ProPress 90 drop ear elbow, 1/2" x 1/2" (79190)
- VIEGA Viega MegaPressG adapter, 1-1/2" x 1" (25616)
- VIEGA Viega ProPress cross-over, 3/4" x 3/4" (77747)
- VIEGA Reducer (28850)
- Viega Tube Fittings