Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL flange, 2-1/2"
Mfr # 26775
Zoro # G5201362
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Flange Adapter
- Fitting Connection Type Press
- Tube Size 2-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 26775
- Zoro # G5201362
- UPC # 691514267753
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" |
Fitting Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in |
Fitting Side A Pipe Size | 2 1/2 in |
Overall Length | 3 3/8 in |
Description
Flange, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 1/2 in, O-Ring Material FKM, Specific Fitting Shape Flange Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 3 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT x BSPT (ZUSA-PF-7986)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACR6)
- ZORO SELECT 1/8" FNPT SS Cross (4381037800)
- SANI-LAV Floor Mount, 4 Hole, Double Foot Pedal, Stainless, Wash Station (58FSL-0.5)
- VIEGA Viega MegaPress adapter, 2" x 2" (25155)
- VIEGA Viega ProPress 90 street elbow, 1" x 1" (85502)
- VIEGA Viega ProPress coupling No stop, 1" x 1" (85322)
- VIEGA Viega MegaPressG adapter, 2" x 2" (25126)
- VIEGA Viega MegaPress tee, 2" x 2" x 2" (90125)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78097)
- VIEGA Viega ProPress XL tee, 2-1/2" x 1-1/2" x 2-1/2" (20699)
- Viega Tube Fittings