Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL coupling No stop, 3" x 3"
Mfr # 26690
Zoro # G5212282
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 3 in
- Pipe Size - Pipe Fitting 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26690
- Zoro # G5212282
- UPC # 691514266909
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in |
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Side A Pipe Size | 3 in |
Pipe Size | 3 in x 3 in |
Overall Length | 6 in |
Fitting Pipe Size | 3 in |
Fitting Side B Pipe Size | 3 in |
Description
Coupling No Stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 6 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket Weld 316 SS 45 Degree Lateral (4001300618)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y58)
- JONES STEPHENS Ceramic Stem F/Newport Brass Hot (C07645)
- KOHLER Veil One-Piece Elongated Dual-Flush Toilet With Skirted Trapway (1381-0)
- VIEGA Viega ProPress cap, 2" (77737)
- VIEGA Viega ProPress reducer, 1" x 3/4" (78087)
- VIEGA Viega ProPress tee, 2" x 2" x 3/4" (94777)
- VIEGA Reducer (25931)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (90025)
- VIEGA Viega ProPress XL tee, 3" x 3" x 3" (20693)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25441)
- Viega Press-Fit Tube Fittings