Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL cap, 3"
Mfr # 26765
Zoro # G5246217
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Tube Size 3 in
- Pipe Size - Pipe Fitting 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26765
- Zoro # G5246217
- UPC # 691514267654
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in |
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Compatible Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Pipe Size | 3 in |
Overall Length | 3 25/32 in |
Description
Cap, Application Non-Potable Water, Compatible Pipe Size 3 in, Fitting Connection Type Press Fit, Fitting Material Carbon Steel, O-Ring Material FKM, Specific Fitting Shape Cap, Overall Length 3 25/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL, Compatible Pipe Material Carbon Steel, Minimum Operating Temperature 14 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 3/4 in. Reducing Male Sweat Adapter (EPXMS1234)
- KOHLER Underscore Bask Di 66X32 Bath (1821-W1-95)
- JMF 3/8 in. Compression X 1/2 in. D Sweat Brass Adapter (4503892)
- CHICAGO FAUCET Laboratory Nozzle W/Flow Control (E7FCJKCP)
- VIEGA Viega MegaPress 90 street elbow, 1/2" x 1/2" (26050)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20695)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1-1/4" (77442)
- VIEGA Viega ProPress cap, 1/2" (77712)
- VIEGA Viega MegaPressG tee, 3/4" x 3/4" x 3/4" (25306)
- VIEGA Cap (25731)
- LEGEND VALVE 1" GASKET FOR NL PRESS UNIONS (450-845PG)
- Viega Tube Fittings