Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL cap, 2-1/2"
Mfr # 26760
Zoro # G5266663
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Tube Size 2-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26760
- Zoro # G5266663
- UPC # 691514267609
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" |
Fitting Pipe Size | 2 1/2 in |
Compatible Pipe Size | 2 1/2 in |
Overall Length | 3 9/32 in |
Pipe Size | 2 1/2 in |
Description
Cap, Application Non-Potable Water, Compatible Pipe Size 2 1/2 in, Fitting Connection Type Press Fit, Fitting Material Carbon Steel, O-Ring Material FKM, Specific Fitting Shape Cap, Overall Length 3 9/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL, Compatible Pipe Material Carbon Steel, Minimum Operating Temperature 14 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Minislice, 50ft (8520)
- KRUETER QUICK MOUNT VALVE ADAPTOR (HPO-5074)
- CHARLOTTE PIPE AND FOUNDRY LONG TURN WYE HUB 4X4X3"" (PVC005021800)
- ZORO SELECT Plug, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (PLUG050)
- VIEGA Viega ProPress reducer, 1" x 1/2" (15603)
- VIEGA Viega ProPress adapter, 1-1/2" x 2" (79280)
- VIEGA Viega ProPress reducer, 1-1/2" x 1/2" (79850)
- VIEGA Viega ProPress cap, 2" (77737)
- VIEGA Viega MegaPress union, 1-1/4" x 1-1/4" (25715)
- VIEGA Viega ProPress tee, 2" x 2" x 2" (85607)
- VIEGA Elbow (80405)
- Viega Press-Fit Tube Fittings