Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 4" x 4" x 4"
Mfr # 20708
Zoro # G0562581
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 4 in x 4 in x 4 in
- Pipe Size - Pipe Fitting 4 in x 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20708
- Zoro # G0562581
- UPC # 691514207087
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 4 in x 4 in |
Pipe Size - Pipe Fitting | 4 in x 4 in x 4 in |
Pipe Size (Fittings) | 4" x 4" x 4" |
Fitting Copper Tube Size | 4 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Side C Copper Tube Size | 4 in |
Fitting Side B Copper Tube Size | 4 in |
Overall Length | 9 29/32 in |
Copper Tube Size | 4 in x 4 in x 4 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Side C Copper Tube Size 4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Tee, Overall Length 9 29/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solid Filter Cartridge, 40 gpm, 10 Micron, 2.6" O.D., 40 in H (RT40C16G20NN)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-E35ABCP)
- AMERICAN FILTER CO AFC Brand AFC-1000, Compatible to Insinkerator F-1000 Water Filters (1PK) Made by AFC (AFC-F1000-1p-4345)
- ILC Replacement for Clearchoice Clch104ß Filter (CLCH104?)
- VIEGA Viega ProPress 45 street elbow, 1-1/4" x 1-1/4" (77063)
- VIEGA Viega ProPress adapter, 3/4" x 1" (79235)
- VIEGA Viega ProPress 45 street elbow, 1" x 1" (77058)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (90265)
- VIEGA Straight Copper Coupling With Stop, Press-Fit x Press-Fit, 1/2 in x 1/2 in Tube Size (78047)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20688)
- LEGEND VALVE 1" COPPER PRESS TEE (450-155P)
- Viega Tube Fittings