Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 4" x 4" x 3"
Mfr # 20723
Zoro # G0792775
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 4 in x 4 in x 3 in
- Pipe Size - Pipe Fitting 4 in x 4 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20723
- Zoro # G0792775
- UPC # 691514207230
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 4 in x 3 in |
Pipe Size - Pipe Fitting | 4 in x 4 in x 3 in |
Pipe Size (Fittings) | 4" x 4" x 3" |
Fitting Side C Copper Tube Size | 3 in |
Copper Tube Size | 4 in x 4 in x 3 in |
Fitting Side B Copper Tube Size | 4 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Copper Tube Size | 3 in, 4 in |
Overall Length | 8 15/16 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Side C Copper Tube Size 3 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 8 15/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE04)
- NVENT CADDY Strut Pipe Clamp, Size 3 In, Max. Load (Lb.): 800 (RIGD0300EG)
- LEGEND VALVE 2 NO LEAD PRESS INLINE CHECK (105-458NL)
- JOHN GUEST Reducing Union, 1/2 - 3/8 Tube Size, White, 10 PK (PP201612W)
- VIEGA Tee (79595)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (90240)
- VIEGA Viega MegaPress union, 1/2" x 1/2" (90415)
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79250)
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 2" (26580)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79705)
- VIEGA Viega MegaPress tee, 2" x 2" x 1-1/4" (25395)
- Viega Press-Fit Tube Fittings