Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 4" x 4" x 2"
Mfr # 20868
Zoro # G3116346
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 4 in x 4 in x 2 in
- Pipe Size - Pipe Fitting 4 in x 4 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 20868
- Zoro # G3116346
- UPC # 691514208688
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 4 in x 2 in |
Pipe Size - Pipe Fitting | 4 in x 4 in x 2 in |
Pipe Size (Fittings) | 4" x 4" x 2" |
Fitting Side C Pipe Size | 2 in |
Pipe Size | 2 in |
Overall Length | 7 15/16 in |
Fitting Copper Tube Size | 4 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Side B Copper Tube Size | 4 in |
Fitting Pipe Size | 2 in |
Copper Tube Size | 4 in x 4 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Copper, Fitting Side C Pipe Size 2 in, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Overall Length 7 15/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL 5" 4-Function Showerhead (I00180TCB)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brushed Nickel (958290-BN)
- PENTAIR WRC25HD, 155141-51 WATER FILTER (WRC25HD)
- FLEX-A-SPOUT Dwnspout Adaptr 3X4 Wht (ADP53129)
- VIEGA Viega MegaPress reducer, 3/4" x 1/2" (90335)
- VIEGA Viega ProPress 90 drop ear elbow, 3/4" x 3/4" (79195)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95195)
- VIEGA Viega ProPress 90 drop ear elbow, 1/2" x 3/8" (79185)
- VIEGA Viega MegaPress 90 street elbow, 3/4" x 3/4" (26055)
- VIEGA Viega MegaPressG reducer, 1-1/2" x 3/4" (26021)
- VIEGA Union (25671)
- Viega Press-Fit Tube Fittings