Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 4" x 4" x 2"
Mfr # 20713
Zoro # G2509927
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 4 in x 4 in x 2 in
- Pipe Size - Pipe Fitting 4 in x 4 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20713
- Zoro # G2509927
- UPC # 691514207131
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 4 in x 2 in |
Pipe Size - Pipe Fitting | 4 in x 4 in x 2 in |
Pipe Size (Fittings) | 4" x 4" x 2" |
Fitting Side A Copper Tube Size | 4 in |
Fitting Copper Tube Size | 2 in, 4 in |
Copper Tube Size | 4 in x 4 in x 2 in |
Overall Length | 7 29/32 in |
Fitting Side B Copper Tube Size | 4 in |
Fitting Side C Copper Tube Size | 2 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 7 29/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN O Ring For Tailpiece For - Part# 308512 (308512)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1X1X1/2)
- ZORO SELECT 1" FNPT 304 SS Cap (40RDC111N010)
- ZOELLER Septic Tank Filter, 1 gpm, 15 in H (170-0078)
- VIEGA Viega MegaPress coupling With stop, 1-1/4" x 1-1/4" (25015)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25116)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3" (26565)
- VIEGA PureFlow Press Coupling 3/4 in. x 3/4 in. Zero Lead Bronze (93040)
- VIEGA Viega MegaPress 45 elbow, 1-1/2" x 1-1/2" (95070)
- VIEGA Coupling (28775)
- LEGEND VALVE 2" NO LEAD PRESS x MNPT UNION (450-828P)
- Viega Press-Fit Tube Fittings