Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 4" x 4" x 2-1/2"
Mfr # 20718
Zoro # G2734234
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 4 in x 4 in x 2-1/2 in
- Pipe Size - Pipe Fitting 4 in x 4 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 20718
- Zoro # G2734234
- UPC # 691514207186
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 4 in x 2-1/2 in |
Pipe Size - Pipe Fitting | 4 in x 4 in x 2-1/2 in |
Pipe Size (Fittings) | 4" x 4" x 2-1/2" |
Overall Length | 8 1/2 in |
Fitting Side B Copper Tube Size | 4 in |
Copper Tube Size | 4 in x 4 in x 2 1/2 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Side C Copper Tube Size | 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in, 4 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Side C Copper Tube Size 2 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 8 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Outdoor, Evergreen, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Grn (LK4420BF1UEVG)
- KOHLER Toilet Seat, Without Cover, polypropylene, Elongated, White (K-4731-C-0)
- MIDLAND INDUSTRIES Midland Industries 30638 4 in. Garden Hose Crossed Pattern Brass Nozzle (30638)
- T&S BRASS Vacuum Breaker, 3/8 In, Brass (B-0968)
- VIEGA Viega ProPress 45 street elbow, 1-1/2" x 1-1/2" (77068)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (95310)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 2-1/2" (26615)
- VIEGA Street Elbow (26076)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (90260)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1/2" (25360)
- VIEGA Viega ProPress XL coupling with stop, 2-1/2" x 2-1/2" (20728)
- Viega Tube Fittings