Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 3" x 3" x 2"
Mfr # 20698
Zoro # G3441085
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3 in x 3 in x 2 in
- Pipe Size - Pipe Fitting 3 in x 3 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 20698
- Zoro # G3441085
- UPC # 691514206981
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in x 3 in x 2 in |
Pipe Size - Pipe Fitting | 3 in x 3 in x 2 in |
Pipe Size (Fittings) | 3" x 3" x 2" |
Fitting Side C Copper Tube Size | 2 in |
Copper Tube Size | 3 in x 3 in x 2 in |
Fitting Copper Tube Size | 2 in, 3 in |
Overall Length | 7 1/32 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Copper Tube Size | 3 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 7 1/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (310420)
- PFISTER Plunger, S/A Plunger Bn (Less logo) (972-097J)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- ASCO Valve Rebuild Kit, For 3UL64, 3UL65, 3UL66 (304352)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1" (20814)
- VIEGA Viega ProPress tee, 2" x 2" x 1/2" (15538)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1" (22308)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1" (77427)
- VIEGA Viega MegaPress cap, 3/4" (95395)
- VIEGA Viega ProPress 45 street elbow, 1-1/2" x 1-1/2" (77068)
- Viega Press-Fit Tube Fittings