Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 3" x 3" x 1-1/2"
Mfr # 20798
Zoro # G1931991
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3 in x 3 in x 1-1/2 in
- Pipe Size - Pipe Fitting 3 in x 3 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 20798
- Zoro # G1931991
- UPC # 691514207988
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in x 3 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 3 in x 3 in x 1-1/2 in |
Pipe Size (Fittings) | 3" x 3" x 1-1/2" |
Copper Tube Size | 3 in x 3 in x 1 1/2 in |
Fitting Side C Copper Tube Size | 1 1/2 in |
Overall Length | 6 19/32 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Copper Tube Size | 1 1/2 in, 3 in |
Fitting Side A Copper Tube Size | 3 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 6 19/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 150psi (6010DCM01AKM0150)
- KOHLER 1-Handle Brushed Nickel Tub and Shower Faucet (R72783-4G-BN)
- ZORO SELECT 3/4" FNPT 316 SS Cross (600X111N034)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111007000)
- VIEGA Reducer (25946)
- VIEGA Elbow 45 Degrees (90840)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79465)
- VIEGA Viega ProPress XL 90 elbow, 2-1/2" x 2-1/2" (20623)
- VIEGA Tee (79585)
- VIEGA Viega ProPress XL adapter, 4" x 4" (20838)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1" (25350)
- Viega Tube Fittings