Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 3" x 2" x 2"
Mfr # 20732
Zoro # G7833612
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3 in x 2 in x 2 in
- Pipe Size - Pipe Fitting 3 in x 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20732
- Zoro # G7833612
- UPC # 691514207322
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in x 2 in x 2 in |
Pipe Size - Pipe Fitting | 3 in x 2 in x 2 in |
Pipe Size (Fittings) | 3" x 2" x 2" |
Fitting Side C Copper Tube Size | 2 in |
Overall Length | 7 7/16 in |
Copper Tube Size | 3 in x 2 in x 2 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Copper Tube Size | 2 in, 3 in |
Fitting Side B Copper Tube Size | 2 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 7 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 6.6 (L-7332)
- ZURN 1/2" Pipe Copper Crimp Clamp Ring (QCR3XPC)
- DIXON Cam and Groove Coupling, 6", 316 SS (600-DL-SS)
- AMERICAN STANDARD Index Button Plain (M907024-2950A)
- VIEGA Coupling (80290)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 2-1/2" (20714)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79275)
- VIEGA Coupling (80330)
- VIEGA Viega ProPress coupling With stop, 1-1/2" x 1-1/2" (78067)
- VIEGA Tee (80600)
- VIEGA Viega MegaPress cap, 1" (90400)
- Viega Press-Fit Tube Fittings