Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 2-1/2" x 2" x 2"
Mfr # 22278
Zoro # G2088843
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2-1/2 in x 2 in x 2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 22278
- Zoro # G2088843
- UPC # 691514222783
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 2 in x 2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 2 in x 2 in |
Pipe Size (Fittings) | 2-1/2" x 2" x 2" |
Fitting Side C Copper Tube Size | 2 in |
Overall Length | 7 1/32 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in, 2 in |
Fitting Side B Copper Tube Size | 2 in |
Copper Tube Size | 2 1/2 in x 2 in x 2 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 7 1/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spout, Faucet, Brass, Length 16 In (064X)
- GROHE Blue Filter L Chrome (40412001)
- PARKER Solenoid Valve Coil, 24VAC, 60/50 Hz, 10W (PKC-1-24)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X50)
- VIEGA Tee (28670)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1" (25350)
- VIEGA Viega MegaPress union, 1/2" x 1/2" (90415)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 3/4 in x 3/4 in Tube Size (77022)
- VIEGA Viega MegaPressG adapter, 3/4" x 1/2" (25576)
- VIEGA Elbow (84360)
- VIEGA Reducer (28850)
- Viega Press-Fit Tube Fittings