Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4"
Mfr # 20883
Zoro # G1915155
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 2-1/2 in x 2-1/2 in x 3/4 in
- Pipe Size - Pipe Fitting 2-1/2 in x 2-1/2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20883
- Zoro # G1915155
- UPC # 691514208831
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 2-1/2 in x 3/4 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 2-1/2 in x 3/4 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 3/4" |
Fitting Side B Copper Tube Size | 2 1/2 in |
Pipe Size | 3/4 in |
Fitting Copper Tube Size | 2 1/2 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Copper Tube Size | 2 1/2 in x 2 1/2 in |
Fitting Pipe Size | 3/4 in |
Overall Length | 5 7/16 in |
Fitting Side C Pipe Size | 3/4 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Copper, Fitting Side C Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Overall Length 5 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT 316 SS 45 Degree Elbow (604E111N038)
- WATTS Rubber Kit, Watts Series 909, 6 In (909 6 Rubber Kit)
- DIXON 2" x 3" Female Coupler SS Spool Coupler (2030-DD-SS)
- TECTITE BY APOLLO 3/4 in. x 3/4 in. Brass Push-To-Connect Inlets with 3-Port Open Manifold 1/2 in. Outlets (FSBM3PTOV2)
- VIEGA Viega MegaPress 90 street elbow, 1-1/4" x 1-1/4" (26065)
- VIEGA Viega ProPress 90 street elbow, 1-1/2" x 1-1/2" (77067)
- VIEGA Viega MegaPress tee, 1/2" x 1/2" x 1/2" (25300)
- VIEGA Viega ProPress tee, 2" x 2" x 3/4" (94777)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (85317)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20793)
- VIEGA Tee (84560)
- Viega Press-Fit Tube Fittings