Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL reducer, 4" x 2"
Mfr # 20720
Zoro # G7829701
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 4 in x 2 in
- Pipe Size - Pipe Fitting 4 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20720
- Zoro # G7829701
- UPC # 691514207209
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 2 in |
Pipe Size - Pipe Fitting | 4 in x 2 in |
Pipe Size (Fittings) | 4" x 2" |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Copper Tube Size | 4 in |
Overall Length | 6 in |
Copper Tube Size | 4 in x 2 in |
Fitting Copper Tube Size | 2 in, 4 in |
Description
XL Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Overall Length 6 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 1/2" FNPT Brass Check Valve with Stainless Steel Poppet (400-050)
- KOHLER Kit, 1/2 Volume Control Insert (1166634)
- KECKLEY 3/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-075)
- AMERICAN STANDARD Tank Cover Esteem Vormax White (735203-400.020)
- VIEGA Viega ProPress adapter, 2" x 2" (79370)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 3/4" (77382)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4" (22298)
- VIEGA Viega MegaPressG coupling No stop, 2" x 2" (25056)
- VIEGA Elbow (80455)
- VIEGA Viega ProPress XL adapter, 3" x 3" (20828)
- VIEGA Viega MegaPressG union, 3/4" x 3/4" (25706)
- Viega Tube Fittings