Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL reducer, 4" x 2-1/2"
Mfr # 20725
Zoro # G8245781
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 4 in x 2-1/2 in
- Pipe Size - Pipe Fitting 4 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20725
- Zoro # G8245781
- UPC # 691514207254
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 2-1/2 in |
Pipe Size - Pipe Fitting | 4 in x 2-1/2 in |
Pipe Size (Fittings) | 4" x 2-1/2" |
Fitting Copper Tube Size | 2 1/2 in, 4 in |
Fitting Side A Copper Tube Size | 4 in |
Overall Length | 6 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Copper Tube Size | 4 in x 2 1/2 in |
Description
XL Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Overall Length 6 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor, 13 Series T/S Trim (T13491)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 17.1W (238610-132-D*)
- ZORO SELECT Pipe Strap, Galvanized, 3 In, 6 3/4 In L (GA-300PS)
- JOHN GUEST Tee, 3/8'' Tube Size, White, 10 PK (PP0212W)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 3/4 in x 3/4 in Tube Size (77022)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (95015)
- VIEGA Coupling (28770)
- VIEGA Viega ProPress coupling With stop, 1-1/2" x 1-1/2" (78067)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20878)
- VIEGA Viega ProPress tee, 1" x 1" x 3/4" (77437)
- VIEGA Viega ProPress XL tee, 4" x 4" x 2" (20713)
- Viega Tube Fittings