Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL reducer, 3" x 2-1/2"
Mfr # 20768
Zoro # G2137572
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Adapter
- Fitting Connection Type Street x Press
- Tube Size 3 in x 2-1/2 in
- Pipe Size - Pipe Fitting 3 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20768
- Zoro # G2137572
- UPC # 691514207681
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in x 2-1/2 in |
Pipe Size - Pipe Fitting | 3 in x 2-1/2 in |
Pipe Size (Fittings) | 3" x 2-1/2" |
Fitting Side A Copper Tube Size | 3 in |
Fitting Copper Tube Size | 2 1/2 in, 3 in |
Overall Length | 4 7/16 in |
Copper Tube Size | 3 in x 2 1/2 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Description
XL Reducer, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Adapter, Overall Length 4 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P480)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300151008)
- BRADLEY Solenoid Valve, 1/4" NPT, 24VAC (269-719GR)
- CHARLOTTE PIPE AND FOUNDRY 4 DWV Long Sweep Elbow (PVC 00304 1200HA)
- VIEGA Viega MegaPressG 90 elbow, 1" x 1" (25211)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (22005)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (79560)
- VIEGA Viega MegaPressG 45 elbow, 1" x 1" (25241)
- VIEGA Viega ProPress 45 street elbow, 1" x 1" (77058)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79345)
- VIEGA Viega ProPress adapter, 1" x 1/2" (79455)
- Viega Tube Fittings