Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL reducer, 3" x 1-1/4"
Mfr # 20817
Zoro # G1343964
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Street x Press
- Tube Size 3 in x 1-1/4 in
- Pipe Size - Pipe Fitting 3 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20817
- Zoro # G1343964
- UPC # 691514208176
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in x 1-1/4 in |
Pipe Size - Pipe Fitting | 3 in x 1-1/4 in |
Pipe Size (Fittings) | 3" x 1-1/4" |
Copper Tube Size | 3 in x 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in, 3 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Overall Length | 5 in |
Fitting Side A Copper Tube Size | 3 in |
Description
XL Reducer, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 5 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BLACK 90 STREET ELBOW (350-047)
- ZURN Plug, Low Lead Brass, 1-1/2" Tube (QQP7GX)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- LEGEND VALVE 3/4" x 1/2" SMART CLICK ELBOW (465-207)
- VIEGA Viega ProPress tee, 2" x 2" x 1-1/4" (77487)
- VIEGA Viega MegaPressG coupling With stop, 1-1/4" x 1-1/4" (25016)
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79250)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20878)
- VIEGA Viega MegaPress reducer, 2" x 1" (95380)
- VIEGA Viega MegaPress 45 elbow, 2" x 2" (95075)
- VIEGA Viega ProPress reducer, 2" x 1-1/4" (78117)
- Viega Tube Fittings