Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL reducer, 3" x 1-1/2"
Mfr # 20705
Zoro # G8412302
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 3 in x 1-1/2 in
- Pipe Size - Pipe Fitting 3 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 20705
- Zoro # G8412302
- UPC # 691514207056
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 3 in x 1-1/2 in |
Pipe Size (Fittings) | 3" x 1-1/2" |
Overall Length | 5 3/16 in |
Fitting Copper Tube Size | 1 1/2 in, 3 in |
Copper Tube Size | 3 in x 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 3 in |
Description
XL Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Overall Length 5 3/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-317XKABCP)
- GERBER Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (G0743431)
- SHARPE VALVES Gate Valves, 150# Flanged, 2" Size (4371004400)
- ANVIL 1-1/4" x 1" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310019401)
- VIEGA Viega MegaPress reducer, 1" x 3/4" (90340)
- VIEGA Viega ProPress coupling No stop, 1-1/4" x 1-1/4" (78187)
- VIEGA Viega ProPress XL 45 street elbow, 4" x 4" (20678)
- VIEGA Elbow (91700)
- VIEGA Tee (80615)
- VIEGA Viega MegaPressG union, 2" x 2" (25726)
- VIEGA Straight Copper Coupling With Stop, Press-Fit x Press-Fit, 1/2 in x 1/2 in Tube Size (78047)
- Viega Tube Fittings