Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL reducer, 2-1/2" x 2"
Mfr # 20700
Zoro # G8347972
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 2-1/2 in x 2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20700
- Zoro # G8347972
- UPC # 691514207001
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 2 in |
Pipe Size (Fittings) | 2-1/2" x 2" |
Fitting Side B Copper Tube Size | 2 in |
Fitting Copper Tube Size | 2 1/2 in, 2 in |
Overall Length | 4 11/16 in |
Copper Tube Size | 2 1/2 in x 2 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Description
XL Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Overall Length 4 11/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0750)
- TYGON Tubing, 3/8 I.D., 25 ft., Clear (AVX42029)
- VIEGA Street Elbow (26056)
- ZORO SELECT 3/8" FNPT Galvanized Hex Locknut (510-902HC)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1-1/4" (22313)
- VIEGA Viega ProPress XL coupling with stop, 2-1/2" x 2-1/2" (20728)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79705)
- VIEGA Viega MegaPress 90 street elbow, 1-1/4" x 1-1/4" (26065)
- VIEGA Viega MegaPress XL 45 street elbow, 3" x 3" (26550)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3/4" (26630)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 3/4" (77382)
- Viega Tube Fittings