Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL reducer, 2-1/2" x 1"
Mfr # 20685
Zoro # G7816916
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 2-1/2 in x 1 in
- Pipe Size - Pipe Fitting 2-1/2 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20685
- Zoro # G7816916
- UPC # 691514206851
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 1 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 1 in |
Pipe Size (Fittings) | 2-1/2" x 1" |
Copper Tube Size | 2 1/2 in x 1 in |
Overall Length | 4 3/8 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Copper Tube Size | 1 in, 2 1/2 in |
Description
XL Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Overall Length 4 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1" Wall (722470)
- DURA FAUCET RV SHOWER HEAD & HOSE - BISQUE PARCHEMENT (DF-SA130-BQ)
- NEOPERL 1.2 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (1457005)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-24-14)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1-1/2" (20803)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79220)
- VIEGA Viega MegaPressG tee, 1" x 1" x 1/2" (25411)
- VIEGA Cap (80365)
- VIEGA Viega MegaPressG reducer, 1" x 3/4" (26011)
- VIEGA Street Elbow (80550)
- LEGEND VALVE 2" PRESS COUPLING w/ STOP (450-508P)
- Viega Tube Fittings