Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL reducer, 2-1/2" x 1-1/2"
Mfr # 20695
Zoro # G0834316
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 2-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20695
- Zoro # G0834316
- UPC # 691514206950
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 2-1/2" x 1-1/2" |
Copper Tube Size | 2 1/2 in x 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in, 2 1/2 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Description
XL Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Copper, O-Ring Material FKM, Specific Fitting Shape Straight Reducing Connector, Maximum Operating Pressure 200 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN ANODE ROD 45"" SS (60145)
- WINGITS 36" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS36)
- KOHLER Seat Bumper Kit (55382-0)
- NANTUCKET SINKS Junior Duo Bar Sink Drain In Stainless Steel (NS-403SS)
- VIEGA Viega MegaPress reducer, 1-1/2" x 3/4" (90370)
- VIEGA Viega ProPress XL reducer, 3" x 2-1/2" (20768)
- VIEGA Viega ProPress cap, 1/2" (77712)
- VIEGA Tee (79585)
- VIEGA Tee (28705)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79145)
- VIEGA Viega MegaPress 90 street elbow, 1/2" x 1/2" (26050)
- Viega Press-Fit Tube Fittings