Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL coupling with stop, 2-1/2" x 2-1/2"
Mfr # 20728
Zoro # G1677812
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 2-1/2 in x 2-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20728
- Zoro # G1677812
- UPC # 691514207285
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 2-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" |
Copper Tube Size | 2 1/2 in x 2 1/2 in |
Overall Length | 4 11/32 in |
Fitting Copper Tube Size | 2 1/2 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Description
XL Coupling with stop, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Overall Length 4 11/32 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, Normally Closed, 1 in Pipe Size (8210G004MO)
- ANVIL 66 1 GAL WLD BM ATTCH W/BOLT (0500300454)
- ZORO SELECT NylonTubing, 5/32" ID, 1/4" OD, 100 Ft. (1523-150250)
- NU-CALGON Scale Inhibitor, Solid (4173-04)
- VIEGA Tee (80615)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (95285)
- VIEGA Reducer (28840)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1" (20794)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (25030)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1/2" (77417)
- VIEGA Street Elbow (26071)
- Viega Press-Fit Tube Fittings