Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL coupling w/ stop, 4" x 4"
Mfr # 85307
Zoro # G9582417
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 4 in x 4 in
- Pipe Size - Pipe Fitting 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 85307
- Zoro # G9582417
- UPC # 691514853079
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 4 in |
Pipe Size - Pipe Fitting | 4 in x 4 in |
Pipe Size (Fittings) | 4" x 4" |
Copper Tube Size | 4 in x 4 in |
Fitting Side B Copper Tube Size | 4 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Copper Tube Size | 4 in |
Description
XL Coupling with stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flush Valve, Champion 4, Grey and Green (3280.040-0070A)
- BECK 2" x 6" Black Pipe Nipple Sch 80 (0332638006)
- WATTS Dielectric Flange, 3 In, FIPxSolder, 175psi (3 LF3100)
- GENOVA LASCO 836020BC Pipe Adapter, 2 in, Slip x MIP, PVC, SCH 80 Schedule (836020-BC)
- VIEGA Cap (25731)
- VIEGA Viega MegaPressG coupling No stop, 2" x 2" (25056)
- VIEGA Viega MegaPressG reducer, 1-1/4" x 1" (26016)
- VIEGA Viega ProPress union, 2" x 2" (79755)
- VIEGA Tee (80595)
- VIEGA Cap (25746)
- VIEGA Adapter (98310)
- Viega Tube Fittings