Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL coupling No stop, 4" x 4"
Mfr # 20753
Zoro # G2940752
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 4 in x 4 in
- Pipe Size - Pipe Fitting 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20753
- Zoro # G2940752
- UPC # 691514207537
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 4 in |
Pipe Size - Pipe Fitting | 4 in x 4 in |
Pipe Size (Fittings) | 4" x 4" |
Fitting Side B Copper Tube Size | 4 in |
Overall Length | 5 25/32 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Copper Tube Size | 4 in |
Copper Tube Size | 4 in x 4 in |
Description
XL Coupling No Stop, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Overall Length 5 25/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized Coupling (5P921)
- BOB Float Valve, 2 in., Pipe, Brass, FNPT (R605T-2)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (1605015)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, Buna Liner (ML222B 2)
- VIEGA Coupling (95650)
- VIEGA Viega ProPress reducer, 1" x 1/2" (85167)
- VIEGA Branch Connector (26865)
- VIEGA Elbow (80405)
- VIEGA Viega ProPress adapter, 1" x 1/2" (79320)
- VIEGA Viega MegaPress adapter, 1-1/4" x 1-1/4" (25145)
- VIEGA Viega MegaPress reducer, 1-1/2" x 1-1/4" (26030)
- Viega Tube Fittings