Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL adapter flange, 3" - 4
Mfr # 20858
Zoro # G0679637
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Adapter Flange
- Fitting Connection Type Press x Flange
- Tube Size 3 in
- Pipe Size - Pipe Fitting 3"- 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20858
- Zoro # G0679637
- UPC # 691514208589
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in |
Pipe Size - Pipe Fitting | 3"- 4 |
Pipe Size (Fittings) | 3" |
Fitting Copper Tube Size | 3 in |
Copper Tube Size | 3 in |
Fitting Side A Copper Tube Size | 3 in |
Overall Length | 3 5/32 in |
Description
XL Adapter Flange, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 3 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Adapter Flange, Overall Length 3 5/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88, Compatible Tool Brand Viega ProPress V2-Actuator, Viega ProPress XL-C Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- KOHLER Betello Trip Lever, Lh (21261-L-BV)
- FROST KING 24 in. x 24 in. x 2 in. Base Water Heater (WHB1)
- HAYWARD FLOW CONTROL 1", PVC, Replacement Basket (BS11001/32)
- VIEGA Transition coupling (90485)
- VIEGA Viega ProPress tee, 1-1/4" x 1" x 1" (14568)
- VIEGA Viega ProPress XL tee, 2-1/2" x 1-1/2" x 2-1/2" (20699)
- VIEGA Viega MegaPress tee, 1" x 1" x 1/2" (95135)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/4" (20817)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79430)
- LEGEND VALVE 2 1/2" PRESS MALE ADAPTER (450-759P)
- Viega Press-Fit Tube Fittings