Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL adapter flange, 2-1/2" - 4
Mfr # 20853
Zoro # G0922564
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Adapter Flange
- Fitting Connection Type Press x Flange
- Tube Size 2-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20853
- Zoro # G0922564
- UPC # 691514208534
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" |
Copper Tube Size | 2 1/2 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in |
Overall Length | 2 25/32 in |
Description
XL Adapter Flange, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Adapter Flange, Overall Length 2 25/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88, Compatible Tool Brand Viega ProPress V2-Actuator, Viega ProPress XL-C Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- LDR INDUSTRIES 309 14X212 NIPPLE 1/4X2-1/2 GALV PIPE (30914X212)
- ZORO SELECT 2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.0)
- RIDGID Pressing Jaw Kit, 1/2 in. to 2 in. Pipe (48553)
- VIEGA Viega MegaPressG reducer, 1-1/4" x 1" (26016)
- VIEGA Tee (25506)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95195)
- VIEGA Viega ProPress tee, 1" x 1" x 1-1/4" (15488)
- VIEGA Viega MegaPressG reducer, 1-1/2" x 1" (26031)
- VIEGA Coupling (90650)
- VIEGA Reducer (25956)
- Viega Press-Fit Tube Fittings