Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL adapter, 2-1/2" x 2-1/2"
Mfr # 20819
Zoro # G3139184
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 2-1/2 in x 2-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 20819
- Zoro # G3139184
- UPC # 691514208190
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 2-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" |
Overall Length | 4 5/32 in |
Pipe Size | 2 1/2 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Copper Tube Size | 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Description
XL Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Material Copper, Fitting Side B Pipe Size 2 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 4 5/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88, Compatible Tool Brand Viega ProPress V2-Actuator, Viega ProPress XL-C Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020)
- LEGEND VALVE 1/2 T514NL FLANG SILLCOCK-FNP (107-179NL)
- PARKER 1/2" x 5/8" A-LOK x MNPT 316 SS Male Connector (10MSC8N-316)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68C-4-2)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (85592)
- VIEGA Viega MegaPressG adapter, 1" x 3/4" (25586)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (79770)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4"x 3/4" (25515)
- VIEGA Viega MegaPress extended coupling No stop, 3/4" x 3/4" (25075)
- VIEGA Viega ProPress coupling With stop, 3/4" x 3/4" (78052)
- VIEGA Viega ProPress coupling No stop, 2" x 2" (78197)
- Viega Tube Fittings