Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL 90 street elbow, 3" x 3"
Mfr # 20643
Zoro # G2524846
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 3 in x 3 in
- Pipe Size - Pipe Fitting 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20643
- Zoro # G2524846
- UPC # 691514206431
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in x 3 in |
Pipe Size - Pipe Fitting | 3 in x 3 in |
Pipe Size (Fittings) | 3" x 3" |
Copper Tube Size | 3 in x 3 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Copper Tube Size | 3 in |
Fitting Side B Copper Tube Size | 3 in |
Description
XL 90 Degree Street Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88, Compatible Tool Brand Viega ProPress V2-Actuator, Viega ProPress XL-C Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 6000W, 480V, 19.2"L (SP10870QL)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 5 In (ML-233E 5)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7074LF-112)
- BK RESOURCES Opti-Flow Twist Lever Drain With Overflow Outlet And Cap (BK-LWR-3)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1" (25445)
- VIEGA Viega MegaPress union, 1" x 1" (95425)
- VIEGA Viega MegaPress XL coupling No stop, 2-1/2" x 2-1/2" (26685)
- VIEGA Viega MegaPress adapter, 1" x 1" (95245)
- VIEGA Viega MegaPressG tee, 3/4" x 3/4" x 1/2" (25331)
- VIEGA Branch Connector (26850)
- VIEGA Viega ProPress XL 90 elbow, 2-1/2" x 2-1/2" (20623)
- Viega Tube Fittings