Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL 45 street elbow, 4" x 4"
Mfr # 20678
Zoro # G2856262
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 4 in x 4 in
- Pipe Size - Pipe Fitting 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20678
- Zoro # G2856262
- UPC # 691514206783
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 4 in |
Pipe Size - Pipe Fitting | 4 in x 4 in |
Pipe Size (Fittings) | 4" x 4" |
Copper Tube Size | 4 in x 4 in |
Fitting Side B Copper Tube Size | 4 in |
Fitting Side A Copper Tube Size | 4 in |
Fitting Copper Tube Size | 4 in |
Description
XL 45 Degree Street Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88, Compatible Tool Brand Viega ProPress V2-Actuator, Viega ProPress XL-C Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Greenfield Towel Ring in Brushed Gold (YB1786BG)
- AMERICAN STANDARD Skirt/Adaptor Long Kit, Brass (012167-0020A)
- WDF Wdf 10186 5.75 oz. Lava Hand Soap; Twin-Pack (10186)
- RHEEM Pilot Assembly, Natural Gas (SP12560B)
- VIEGA Coupling (90650)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4" (20883)
- VIEGA Viega MegaPress tee, 1/2" x 1/2" x 1/2" (25300)
- VIEGA Cap (80380)
- VIEGA Transition coupling (90490)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1" (25350)
- VIEGA Viega MegaPress union, 2" x 2" (25725)
- Viega Press-Fit Tube Fittings