Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL 45 elbow, 2-1/2" x 2-1/2"
Mfr # 20653
Zoro # G1094125
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 2-1/2 in x 2-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20653
- Zoro # G1094125
- UPC # 691514206530
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 2-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Copper Tube Size | 2 1/2 in x 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in |
Description
XL 45 Degree Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Elbow, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88, Compatible Tool Brand Viega ProPress V2-Actuator, Viega ProPress XL-C Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3/4 in. Nylon Roller for Sliding Shower Doors 4 Pack (M 6151)
- STEEL & OBRIEN 1/2" BPE Clamp Endcap - 316SS SF1 (S16AMP-.50-PL-316)
- T&S BRASS Bonnet Assy (T&S Eterna) (207L)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04010)
- VIEGA Viega MegaPress tee, 1" x 1" x 1/2" (95190)
- VIEGA Viega MegaPressG coupling No stop, 1/2" x 1/2" (25031)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 1/2" (77377)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95140)
- VIEGA Viega ProPress reducer, 1" x 3/4" (85172)
- VIEGA Viega ProPress XL 45 elbow, 3" x 3" (20658)
- LEGEND VALVE 1-1/2" PRESS COUPLING w/ STOP (450-507P)
- Viega Press-Fit Tube Fittings