Shop All Press-Fit Tube Fittings
Viega
Viega ProPress vent elbow, 3/4" x 3/4" x 1/8"
Mfr # 79640
Zoro # G0528455
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape 90 Degrees Vent Elbow
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 3/4 in x 3/4 in x 1/8 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79640
- Zoro # G0528455
- UPC # 691514796406
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in x 3/4 in x 1/8 in |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in x 1/8 in |
Pipe Size (Fittings) | 3/4" x 3/4" x 1/8" |
Pipe Size | 3/4 in |
Overall Length | 2 17/32 in |
Copper Tube Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Description
Vent Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Vent Elbow, Overall Length 2 17/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC83202X 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve with 5 Extension (CC83202X)
- HAYWARD FLOW CONTROL Gasket Replacement, EPDM, 2"OD (BFXAGST020E)
- OASIS MANUFACTURING On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (PG8EBF GST)
- SANITUBE White EPDM I-Line Gasket, 4 (GILEW-400)
- VIEGA Viega ProPress cross-over, 3/4" x 3/4" (77747)
- VIEGA Coupling (90850)
- VIEGA Viega ProPress XL 45 elbow, 4" x 4" (20663)
- VIEGA Viega ProPress coupling No stop, 1-1/2" x 1-1/2" (78192)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (95025)
- VIEGA Viega ProPress coupling No stop, 2" x 2" (78197)
- VIEGA Viega ProPress cap, 3/4" (77717)
- Viega Press-Fit Tube Fittings