Shop All Press-Fit Tube Fittings
Viega
Viega ProPress union, 3/4" x 3/4"
Mfr # 86012
Zoro # G1858215
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Union
- Fitting Connection Type Press x Press
- Tube Size 3/4 in x 3/4 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 86012
- Zoro # G1858215
- UPC # 691514860121
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in x 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" |
Fitting Side B Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Description
Union, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Union, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CERTIFIED APPLIANCE ACCESSORIES 2 Pk Braided Stainless Steel Washing Machine Hoses, 4Ft (WM48SS2PK)
- ZURN Carbonated Beverage Backflow Preventer 3/8" (38-740)
- WATTS Water Pressure Reducing Valve, 50 psi (3/4 LF25AUB-GG-Z3)
- ZORO SELECT 1/8" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2M2F-B)
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 1-1/2" (15463)
- VIEGA Tee (28690)
- VIEGA Transition coupling (90475)
- VIEGA Viega ProPress XL reducer, 4" x 2" (20773)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20688)
- VIEGA Adapter (84265)
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79335)
- Viega Press-Fit Tube Fittings