Shop All Press-Fit Tube Fittings
Viega
Viega ProPress union, 2" x 2"
Mfr # 79755
Zoro # G3189051
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape Straight Union
- Fitting Connection Type Press x Male Pipe Thread
- Tube Size 2 in x 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79755
- Zoro # G3189051
- UPC # 691514797557
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Pipe Size | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Pipe Size | 2 in |
Overall Length | 4 9/16 in |
Copper Tube Size | 2 in |
Fitting Copper Tube Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Description
Union, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side B Pipe Size 2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Union, Overall Length 4 9/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010727)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 316 SS Hex Bushing (600B113N112114)
- ALLPOINTS Overflow Tube 12" High (263192)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3" (26565)
- VIEGA Viega ProPress adapter flange, 1-1/4" - 4 (79685)
- VIEGA Viega ProPress adapter flange, 1" - 4 (79680)
- VIEGA Viega MegaPressG adapter, 2" x 1-1/2" (25646)
- VIEGA Viega ProPress adapter, 2" x 2" (79370)
- VIEGA Adapter (84260)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/4" (20817)
- Viega Tube Fittings