Viega

Viega ProPress union, 1" x 1" (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Press-Fit Tube Fittings

Key Features

  • Tube Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Straight Union
  • Fitting Connection Type Press x Press
  • Tube Size 1 in x 1 in
  • Pipe Size - Pipe Fitting 1 in x 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tube Size 1 in x 1 in
Pipe Size - Pipe Fitting 1 in x 1 in
Pipe Size (Fittings) 1" x 1"
Fitting Side A Copper Tube Size 1 in
Fitting Side B Copper Tube Size 1 in
Copper Tube Size 1 in x 1 in
Fitting Copper Tube Size 1 in

Description

Union, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Union, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products