Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 3/4" x 3/4" x 3/4"
Mfr # 85587
Zoro # G1858300
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3/4 in x 3/4 in x 3/4 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 85587
- Zoro # G1858300
- UPC # 691514855875
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in x 3/4 in x 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" x 3/4" |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Side C Copper Tube Size | 3/4 in |
Overall Length | 11 5/8 in |
Copper Tube Size | 3/4 in x 3/4 in x 3/4 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Tee, Overall Length 11 5/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-E3-245ABCP)
- SLOAN Repair Kit Royal El1109A Sol Royal 1.28C Repair Kit (3345083)
- GROHE Universal Guide Plate Starlight Chrome (47044000)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 4" Coupler x 4" Male NPT (BULK-CGF-284)
- VIEGA Coupling (80345)
- VIEGA Viega MegaPress XL adapter, 3" x 3" (26645)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (95185)
- VIEGA Viega ProPress reducer, 1-1/2" x 1" (78102)
- VIEGA Reducer (25931)
- VIEGA Viega MegaPress flange, 2" (95460)
- VIEGA Viega MegaPressG 90 elbow, 1-1/4" x 1-1/4" (25216)
- Viega Tube Fittings