Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 2" x 2" x 2"
Mfr # 85607
Zoro # G9582067
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2 in x 2 in x 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 85607
- Zoro # G9582067
- UPC # 691514856070
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in x 2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" x 2" |
Fitting Copper Tube Size | 2 in |
Fitting Side C Copper Tube Size | 2 in |
Overall Length | 4 17/32 in |
Fitting Side B Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in x 2 in |
Fitting Side A Copper Tube Size | 2 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Tee, Overall Length 4 17/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 in Pipe Size (437335)
- ASCO Valve Rebuild Kit (312189)
- ROEBIC Cleaner Drain Pipe Bag/Pouch (K-67)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 1 in x 1 in Tube Size (77027)
- VIEGA Tee (28695)
- VIEGA Viega ProPress XL adapter, 3" x 3" (20829)
- VIEGA Viega ProPress XL tee, 3" x 3" x 3/4" (20893)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (25050)
- VIEGA Adapter (80010)
- VIEGA Viega MegaPress reducer, 1" x 3/4" (90340)
- Viega Tube Fittings