Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 2" x 1-1/2" x 1-1/2"
Mfr # 15503
Zoro # G3482245
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2 in x 1-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 2 in x 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 15503
- Zoro # G3482245
- UPC # 691514155036
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 1-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 2 in x 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 2" x 1-1/2" x 1-1/2" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in, 2 in |
Copper Tube Size | 2 in x 1 1/2 in x 1 1/2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side C Copper Tube Size | 1 1/2 in |
Overall Length | 5 25/32 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 5 25/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Pre-Filter, 8 gpm, 5 Micron, 6" O.D., 17 1/8 in H (K-00337)
- THRIFCO PLUMBING Toilet Seat Stabilizer (4403122)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211512)
- SANI-LAV 20 in W x 31 in L x 45 1/2 in H, Floor, Scrub Sink (532F1)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (95265)
- VIEGA Viega ProPress XL 90 street elbow, 3" x 3" (20643)
- VIEGA Street Elbow (26126)
- VIEGA Tee (90570)
- VIEGA Viega MegaPress reducer, 1" x 3/4" (26010)
- VIEGA Viega MegaPress 45 elbow, 3/4" x 3/4" (25235)
- VIEGA Viega ProPress XL cap, 2-1/2" (20833)
- Viega Press-Fit Tube Fittings