Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 1" x 3/4" x 3/4"
Mfr # 77422
Zoro # G3406934
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1 in x 3/4 in x 3/4 in
- Pipe Size - Pipe Fitting 1 in x 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 77422
- Zoro # G3406934
- UPC # 691514774220
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 3/4 in x 3/4 in |
Pipe Size - Pipe Fitting | 1 in x 3/4 in x 3/4 in |
Pipe Size (Fittings) | 1" x 3/4" x 3/4" |
Overall Length | 3 11/16 in |
Fitting Side C Copper Tube Size | 3/4 in |
Copper Tube Size | 1 in x 3/4 in x 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in, 3/4 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 3 11/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE25)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2 in Pipe Size (850-020)
- THRIFCO PLUMBING 1/2 Inch MIP x 1/4 Inch FIP Brass Bushing (9316059)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 2" (20758)
- VIEGA Viega ProPress 90 street elbow, 2" x 2" (77072)
- VIEGA Viega ProPress adapter flange, 1-1/4" - 4 (79685)
- VIEGA Viega ProPress reducer, 2" x 1" (78112)
- VIEGA Viega ProPress tee, 3/4" x 1/2" x 3/4" (77397)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/2" (79265)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25141)
- Viega Press-Fit Tube Fittings