Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 1" x 1" x 1"
Mfr # 85592
Zoro # G1858188
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1 in x 1 in x 1 in
- Pipe Size - Pipe Fitting 1 in x 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 85592
- Zoro # G1858188
- UPC # 691514855929
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 1 in x 1 in |
Pipe Size - Pipe Fitting | 1 in x 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" x 1" |
Overall Length | 12 13/16 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in x 1 in |
Fitting Side C Copper Tube Size | 1 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Tee, Overall Length 12 13/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52636-PK)
- DYNALON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (610855-0006)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- DIXON Polyethylene Natural Tubing, 1/4", 500ft. (0817CR)
- VIEGA Viega ProPress 45 elbow, 1-1/4" x 1-1/4" (77033)
- VIEGA Elbow (80410)
- VIEGA Viega MegaPress 90 elbow, 1-1/2" x 1-1/2" (25220)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (79785)
- VIEGA Viega ProPress XL adapter flange, 3" - 4 (20858)
- VIEGA Viega ProPress adapter, 1" x 1" (79405)
- VIEGA Viega MegaPressG reducer, 2" x 1" (26036)
- Viega Tube Fittings