Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 1-1/4" x 3/4" x 1"
Mfr # 22268
Zoro # G3621843
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/4 in x 3/4 in x 1 in
- Pipe Size - Pipe Fitting 1-1/4 in x 3/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 22268
- Zoro # G3621843
- UPC # 691514222684
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in x 3/4 in x 1 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 3/4 in x 1 in |
Pipe Size (Fittings) | 1-1/4" x 3/4" x 1" |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side C Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 1/4 in, 1 in, 3/4 in |
Copper Tube Size | 1 1/4 in x 3/4 in x 1 in |
Overall Length | 4 7/32 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 4 7/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Post Style Large Kitchen Basket Strainer in Polished Brass (D214-01)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 7 PSI (AFL00027)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- ZURN Flush Tube, Vacuum Breaker, 1 1/4 x 9 In (P6001-A-AA-CP)
- VIEGA Viega ProPress reducer, 1" x 3/4" (78087)
- VIEGA Flange Bolt Set (19748)
- VIEGA Tee (79790)
- VIEGA Viega MegaPress reducer, 1" x 1/2" (95360)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25130)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 2" (26610)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79425)
- Viega Tube Fittings