Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 1-1/4" x 3/4" x 1-1/4"
Mfr # 22248
Zoro # G3594586
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/4 in x 3/4 in x 1-1/4 in
- Pipe Size - Pipe Fitting 1-1/4 in x 3/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 22248
- Zoro # G3594586
- UPC # 691514222486
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in x 3/4 in x 1-1/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 3/4 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" x 3/4" x 1-1/4" |
Fitting Copper Tube Size | 1 1/4 in, 3/4 in |
Overall Length | 4 1/2 in |
Copper Tube Size | 1 1/4 in x 3/4 in x 1 1/4 in |
Fitting Side C Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1 1/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 4 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-16 COMPACT NL Y-ST (105-703NL)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA16)
- MOEN Eco-Performance Handshower (198020)
- PFISTER Bathroom Parts, Stem Kit Ext 2 Valve (910-0070)
- VIEGA Viega ProPress cap, 3/4" (77717)
- VIEGA Viega MegaPress 90 elbow, 1-1/4" x 1-1/4" (25215)
- VIEGA Viega MegaPress 90 elbow, 3/4" x 3/4" (25205)
- VIEGA Viega MegaPressG adapter, 1" x 3/4" (25586)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1" (77407)
- VIEGA Viega ProPress tee, 2" x 2" x 1" (94772)
- VIEGA Cap (80365)
- Viega Tube Fittings