Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 1-1/4" x 1-1/4" x 3/4"
Mfr # 79775
Zoro # G3054082
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 1-1/4 in x 1-1/4 in x 3/4 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79775
- Zoro # G3054082
- UPC # 691514797755
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in x 1-1/4 in x 3/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in x 3/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 3/4" |
Copper Tube Size | 1 1/4 in x 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
Fitting Pipe Size | 3/4 in |
Overall Length | 3 15/16 in |
Pipe Size | 3/4 in |
Fitting Side C Pipe Size | 3/4 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side C Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 3 15/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Escutcheon (178755ORB)
- LEGEND VALVE 4" BLACK 45 ELBOW (350-031)
- F MATIC Cinnamon Metered Dry Spray Dispenser Refill, 12PK (AE400N)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Cr (951-158A)
- VIEGA Viega ProPress XL reducer, 3" x 2-1/2" (20768)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 1-1/2" (26590)
- VIEGA Coupling (90855)
- VIEGA Flange Bolt Set (19748)
- VIEGA Straight Bronze Adapter, Press-Fit x MNPT, 3/4 in Tube Size, 3/4 in Pipe Size (79230)
- VIEGA Viega ProPress XL tee, 3" x 3" x 2" (20698)
- NIBCO Press Couplings, Copper, 2-7/8 (9032000HPC)
- Viega Press-Fit Tube Fittings