Shop All Press-Fit Tube Fittings
Viega
Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2"
Mfr # 94757
Zoro # G3305897
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/4 in x 1-1/4 in x 1/2 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 94757
- Zoro # G3305897
- UPC # 691514947570
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in x 1-1/4 in x 1/2 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in x 1/2 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1/2" |
Fitting Copper Tube Size | 1 1/4 in, 1/2 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in x 1/2 in |
Overall Length | 3 11/32 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 3 11/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375017)
- COMPONENT HARDWARE Waste, Twist Handle , 1.5" & 2" (D55-7510)
- ACORN CONTROLS Water Diaphragm Assembly (2563-010-001)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (70LF-204-01)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79435)
- VIEGA Viega MegaPress tee, 2" x 2" x 1/2" (95160)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (18473)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (95320)
- VIEGA Viega MegaPress coupling With stop, 1-1/4" x 1-1/4" (25015)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25100)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79240)
- Viega Tube Fittings